Shop All Air Impact Wrenches
Urrea
Twin hammer 1-1/2" drive air impact wrench
Mfr # UP6120
Zoro # G0331713
product price: $4,372.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,372.99
Free 30-Day Returns
Key Features
- Housing Material Metal
- Includes Impact wrench twin hammer system
- Max. Torque 3,000 ft-lb
- Square Drive Size 1-1/2"
- Width 30.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP6120
- Zoro # G0331713
- UPC # 660731683783
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1-1/2" |
Width | 30.31 |
Overall Length | 12.2 |
Details
Housing Material | Metal |
Includes | Impact wrench twin hammer system |
Max. Torque | 3,000 ft-lb |
Item | Twin hammer |
Description
Metal body. 4-position speed regulator. Adjustable auxiliary handle eases use. Capacity: 1-1/2”. Torque: 3,000 ft-lb. Air consumption: 16 SCFM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- EAZYPOWER Spanner Bit, No. 12, 1" (13269)
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- DRILLCO 3/32, JOBBER LENGTH DRILL - 100SE (100SE106)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- Urrea Air Impact Wrenches