Shop All Cam Followers & Track Rollers
Urrea
Twin camshaft locking Kit (6Pc) for motors Volkswagen, Audi and Seat
Mfr # 2359
Zoro # G9814811
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Length 4.72
- Includes Looking kit with 6 pieces
- Overall Width 10.63
- For Use With Industrial duty and pins to block and align the camshaft more common for motors in Volkswagen Seat and Audi
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2359
- Zoro # G9814811
- UPC # 660731904673
- Country of Origin Taiwan, Province of China
- Category Cam Followers & Track Rollers
Dimensions
Stud Length | 4.72 |
Overall Width | 10.63 |
Details
Track Roller Item | Camshaft locking kit |
Includes | Looking kit with 6 pieces |
For Use With | Industrial duty and pins to block and align the camshaft more common for motors in Volkswagen Seat and Audi |
Bearing Material | Steel |
Description
Includes locks and pins to block and align the camshaft more common for motors in Volkswagen®, Seat® and Audi®. It allows making major repairs to the engine, guaranteeing correct timing of valves when assembling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16M)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 12 In Stroke (288-352)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., White (CR050-50-G)
- URREA Camshaft seal and crankshaft installer and removal set 24pc (2380)
- SMITH BEARING Track Roller, Flanged Head, 1 5/16 in L (FYR-2-1/4)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- INA Yoke Type Needle Yoke type, needle, without ax. guidance (ST012)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- MCGILL Heavy Stud Camrol Crowned Inch Cam Follower, CCFH 3 SB (CCFH 3 SB)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- Urrea Linear Bearings & Guides