Shop All Cam Followers & Track Rollers
Urrea
Twin Camshaft Locking Kit 19Pc
Mfr # 2358
Zoro # G9838654
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stud Length 7.48
- Overall Width 18.7
- For Use With Industrial duty and pins to blog and align the camshaft more common for motors Ford Land Rover, Fiat, Peugeot, Volkswagen, Honda
- Includes Plastic box with 19 pieces
- Bearing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2358
- Zoro # G9838654
- UPC # 660731904666
- Country of Origin Taiwan, Province of China
- Category Cam Followers & Track Rollers
Dimensions
Stud Length | 7.48 |
Overall Width | 18.7 |
Details
Track Roller Item | Camshaft locking kit |
For Use With | Industrial duty and pins to blog and align the camshaft more common for motors Ford Land Rover, Fiat, Peugeot, Volkswagen, Honda |
Includes | Plastic box with 19 pieces |
Bearing Material | Plastic |
Description
Includes locks and pins to blog and align the camshaft more common for motors Ford®, Land Rover®, Fiat®, Peugeot®, Volkswagen®, Honda®, Opel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R19C10CB, Return Line, 10 micron (ZX-R19C10CB)
- FOSTER Fst Socket, 3/4In Brass, Buna-N Seal (75FS)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/2 In (Q1 X 1 1/2)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7308122N)
- URREA Camshaft seal and crankshaft installer and removal set 24pc (2380)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 15mm Bore, 35mm OD, 18mm W (NUTR15)
- TRITAN Yoke Roller, Flat Head, 7/8" L (CYR 7/8S)
- SMITH BEARING Cam Follower, Yoke, 1.5748in., Double Row (MUTD-17-SD)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-7/8-B)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- Urrea Cam Followers & Track Rollers