Shop All Socket Sets
This Product is Discontinued
Urrea
Truck wheel bearing looknut socket set 7pc (Discontinued)
Mfr # P1900
Zoro # G9838645
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Truck wheel bearing looknut socket set, 7 pieces
- Color Black
- Width 12.52 in
- Application Industrial duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # P1900
- Zoro # G9838645
- UPC # 660731697094
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 12.52 in |
Socket Depth | 4.41 in |
Details
Includes | Truck wheel bearing looknut socket set, 7 pieces |
Color | Black |
Application | Industrial duty |
Material | Steel |
Number of Pieces | 7 |
Item | Socket set |
Description
Avoids damage on locknuts. Rounded hex locknut (6R). Hex locknut (6PT). The set includes: 55 mm Hex locknut socket designed for use on front wheel adjusting nuts found on Toyota models FJ, LN and RN. 2-3/8” Hex locknut socket works on 1984-92 Ford Rangers and Broncos IIs with automatic locking hubs. 2-1/2” Hex locknut socket fits the hex nut found on rear axles and various front axle applications on light-duty trucks. 2-1/2" Rounded hex locknut socket works on 1995-96 Ford F-150 trucks and full-sized Broncos with automatic locking hubs. 2-3/4” Rounded hex locknut socket works on 3/4-ton, 1-ton Ford F-250 and F-350 trucks with automatic locking hubs. 2-9/16” Rounded hex locknut socket works on 1990-93 Dodge trucks with Dana 60 manual hubs. 2-3/8" Rounded hex locknut socket works on 1990-newer Ford Rangers, Broncos IIs, and Explorers with automatic locking hubs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.