Shop All Sockets
Urrea
Truck wheel bearing looknut socket 3-1/2"
Mfr # P1910
Zoro # G9814190
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Includes Wheel bearing locknut socket
- Width 3.94 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-1/2" |
Size | 3-1/2" |
Width | 3.94 in |
Socket Depth | 3.54 in |
Dia./Thread Size | 3-15/16" |
Details
Material | Steel |
Includes | Wheel bearing locknut socket |
Color | Silver |
Application | Industrial duty |
Item | Locknut socket |
Description
Rounded edges. Octagonal socket (8-point). These sockets loosen or tighten wheel bearings. We do not recommend their use with impact tools because they are not designed for that purpose. Opening size: 3-1/2”. Diameter: 3-15/16”. Length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 12 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (CBSS2N)
- GYROS Carbon Steel Hex Rethreading Die, 9/16-Inch to 18-Inch, 1 Piece (92-93618)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-12-06)
- URREA 1/4"drive, 9mm, 6 point metric short socket (4709M)
- URREA 1/2" drive 6-point short socket 36MM (5436HM)
- URREA 3/8"drive, 15mm, 12 point deep socket. (5015M)
- URREA 1/2" drive 12-point short socket 1-1/16" (5434)
- URREA 3/8"drive, 3/4 in, 12 point SAE short socket. (5224)
- URREA Chrome finish hinge handle 1"X 28-1/2" (5868)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 12-Point Socket (SHD32241)
- Urrea Sockets