Shop All Oil Filter Wrenches & Crushers
Urrea
Truck oil filter wrench 4 3/8” to 5 5/8”
Mfr # LF2000
Zoro # G9837869
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 5-5/8"-4-3/8"
- Material Metal
- Length (In.) 7.87
- Application Industrial duty
- Includes Truck oil filter wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # LF2000
- Zoro # G9837869
- UPC # 660731627138
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 7.87 |
Width | 10.63 |
Overall Depth | 1.97 |
Details
Item | Filter |
Capacity | 5-5/8"-4-3/8" |
Material | Metal |
Application | Industrial duty |
Includes | Truck oil filter wrench |
For Use With | Maximum capacity |
Description
Specially designed to remove engine oil filters. Even hard to reach filters will be easily removed. Minimum capacity: 4-3/8”. Maximum capacity: 5-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC FITTINGS GREASE 1/4""X28 (11-101-15)
- LUMAPRO Miniature Lamp, 82, 6.6W, G6, 6.5V, PK10 (82-10PK)
- RAYBESTOS Brake Pad Set, EHT2102H (EHT2102H)
- WESTWARD Booster Cable, Heavy Duty, 16 ft. Cable (23PC96)
- URREA Strap oil filter wrench 1/2” drive (LF1500)
- URREA 3/8" dr Oil filter wrench 3-1/8” to 3-7/8” (LF6000)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 3-3/4" to 4-1/2" (2320D)
- CAL-VAN TOOLS Deluxe Strap Oil Filter Wrench (803)
- OTC Filter Wrench, Steel (6915)
- TENG TOOLS 9123 Fully Adjustable Oil Filter Wrench (9123)
- HIGHLINE-WARREN WRENCH OIL FILTER SWIVEL HANDLE (PL70-627)
- Urrea Oil Filter Wrenches & Crushers