Shop All Screwdriver Sets
Urrea
Trimaterial Screwdriver, Set of 13Pc.
Mfr # JCDT13
Zoro # G9731660
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 13
- Features Set of 13 pieces. Maximum torque power as it has a larger diameter section at the top of the handle. Red PP plastic. Specially formulated durable material that prevents shaft slippage. Black PP plastic. Reinforced material specially formulated impact- resistant and low temperatures resistant. Gray soft TPE material. Specially formulated for better transmission of torque. Nickel-chromium coated shaft for maximum protection. Molded and injected handle on the shaft for strength and durability. Screwdrivers sizes: 7/32”, 1/4”, 5/16”, 3/8”, 1/4”, 5/32”, 7/32”.
- Includes Screwdriver set, 13 pieces
- Primary Application Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # JCDT13
- Zoro # G9731660
- UPC # 660731686944
- Country of Origin Slovenia
- Category Screwdriver Sets
Details
Item | Screwdriver set |
Handle Material | Steel |
Number of Pieces | 13 |
Features | Set of 13 pieces. Maximum torque power as it has a larger diameter section at the top of the handle. Red PP plastic. Specially formulated durable material that prevents shaft slippage. Black PP plastic. Reinforced material specially formulated impact- resistant and low temperatures resistant. Gray soft TPE material. Specially formulated for better transmission of torque. Nickel-chromium coated shaft for maximum protection. Molded and injected handle on the shaft for strength and durability. Screwdrivers sizes: 7/32”, 1/4”, 5/16”, 3/8”, 1/4”, 5/32”, 7/32”. |
Includes | Screwdriver set, 13 pieces |
Primary Application | Super duty |
Nut Driver Handle Color | Black |
Description
Set of 13 pieces. Maximum torque power as it has a larger diameter section at the top of the handle. Red PP plastic. Specially formulated durable material that prevents shaft slippage. Black PP plastic. Reinforced material specially formulated impact- resistant and low temperatures resistant. Gray soft TPE material. Specially formulated for better transmission of torque. Nickel-chromium coated shaft for maximum protection. Molded and injected handle on the shaft for strength and durability. Screwdrivers sizes: 7/32”, 1/4”, 5/16”, 3/8”, 1/4”, 5/32”, 7/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/8 Cut L (01556)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 14 1/4 in Long, 2 5/8 in Short (15264)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Phillip type) (8600A)
- URREA Screwdriver Set, 15Pc R Series (9600ER)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- URREA ESD Bimaterial Precision Screwdrivers set of 6 pieces. (9501BC)
- URREA Bimaterial Screwdriver, Set of 6 Pieces Comb (8600B)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut, Flat and Phillips Head Screwdriver Set - 3/8 in. Square Drive (IMPACT-SFP6)
- Urrea Screwdriver Sets