Shop All Tool Storage Accessories
Urrea
Trash collection bin HD series, 11 lb loading capacity
Mfr # HDAC5
Zoro # G9844945
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Features The URREA trash collection bin is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb.
- Includes Trash collection bin
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # HDAC5
- Zoro # G9844945
- UPC # 660731905403
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Collection bin |
Color | Black |
Material | Steel |
Features | The URREA trash collection bin is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb. |
Includes | Trash collection bin |
Number of Pieces | 1 |
Storage Capacity | 11 lb |
Description
The URREA trash collection bin is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY20)
- KO-KEN Wobble-Fix Extension Bar 125mm 1/2 Sq. Drive (4763-125)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (02070)
- REMCO Large Hand Scraper, Blue, 4x9-3/4 In. (69623)
- URREA 90° short straight cabinet lock for model X27S9 (CGREF3)
- URREA 90° short bend cabinet lock for model H27S6 (CGREF5)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- URREA 3 in drawer separator set (X28-S3)
- URREA 4 in drawer separator set (X28-S4)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK)
- Urrea Tool Storage Accessories