Shop All Bit Sockets
Urrea
Torx Tip Socket, Torx(R) 3/8" Drive
Mfr # 523945W
Zoro # G9819510
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- Number of Pieces 1
- Finish Polished Mirror
- Includes (1) 3/8" Drive Tip Socket: T45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 523945W
- Zoro # G9819510
- UPC # 660731613339
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Finish | Polished Mirror |
Includes | (1) 3/8" Drive Tip Socket: T45 |
Item | Torx Tip Socket |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: T45. Total length: 2-3/8". Total bit length: 1-5/16". Bit length exposed: 7/8". Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2321W-200)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V739)
- MAYHEW SELECT Combination Punch Set, 10 Pieces (62010)
- BESSEY 18" Bar Clamp, 4-1/2" Throat Depth (TG4.518+2K)
- URREA Hexagonal Short Bit Hand Socket, SAE 3/8" Drive (49908M)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- URREA Replacement Torx bit T45 (R5239T45)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- URREA 1/4"drive, 6mm hex bit socket. (47706M)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- URREA 1/4"drive, 5/32"hex bit socket, SAE. (4770-5/32)
- Urrea Sockets & Ratchets