Shop All Bit Sockets
Urrea
Torx Tip Socket, Torx(R) 3/8" Drive
Mfr # 523927W
Zoro # G9816850
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- Finish Polished Mirror
- Number of Pieces 1
- Includes (1) 3/8" Drive Tip Socket: T27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 523927W
- Zoro # G9816850
- UPC # 660731613308
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
Finish | Polished Mirror |
Number of Pieces | 1 |
Includes | (1) 3/8" Drive Tip Socket: T27 |
Item | Torx Tip Socket |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: T27. Total length: 2-3/8". Total bit length: 1-5/16". Bit length exposed: 7/8". Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Inspection Mirror, Replacement, 3-1/2in.L (K-2R)
- BESSEY 12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S12)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11680)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J60010)
- URREA Socket Set, SAE 1/2" Drive (5443-10M)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523925W)
- URREA Socket, Torx(R) 3/8" Drive (523950W)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- URREA 1/2" drive, hexagonal short bit socket 7/16" (5441-7/16)
- URREA 1/4"drive, 1/4"hex bit socket, SAE. (4770-1/4)
- TEKTON S1 Tip, Square Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB15201)
- Urrea Sockets & Ratchets