Shop All Bit Sockets
Urrea
Torx Tip Socket, Torx(R) 3/8" Drive
Mfr # 523925W
Zoro # G9816771
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- Number of Pieces 1
- Finish Polished Mirror
- Includes (1) 3/8" Drive Tip Socket: T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 523925W
- Zoro # G9816771
- UPC # 660731613292
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Finish | Polished Mirror |
Includes | (1) 3/8" Drive Tip Socket: T25 |
Item | Torx Tip Socket |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: T25. Total length: 2-3/8". Total bit length: 1-5/16". Bit length exposed: 7/8". Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive Extension Set, 3-Piece (3/4, 3, 6 in.) (SHA90008)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Fiberglass Handle (13445)
- KO-KEN Socket 13mm Nut Grip 55mm 3/8 Sq. Drive (3350M-13)
- URREA 1/4"drive, 2.5mm hex bit socket. (477025M)
- URREA 1/2" drive, hexagonal short bit socket 5/8" (5441-5/8)
- URREA 1/2" Drive Short Hex Bit Socket 14MM (544114M)
- URREA Hexagonal Short Bit Hand Socket, SAE 3/8" Drive (49908M)
- URREA Socket, Torx(R) 3/8" Drive (523950W)
- URREA T30 Torx 1/4"drive bit socket (473930W)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 2 in L (20HW87)
- Urrea Sockets & Ratchets