Shop All Screwdriver Bit Sets
Urrea
Torx® bit set 15 Pc with adaptor
Mfr # J230
Zoro # G9802762
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 30 mm and 75 mm
- Material Steel
- Application Industrial duty
- Includes Torx bit set with adaptor, 15 pieces
- Features Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 5 Torx bits: 30 mm length: T10, T15, T20, T27, T30. 9 Torx bits: 75 mm length: T20, T25, T30, T40, T45, T47, T50, T55, T60. Bit adapter H 3/8” x 10 mm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # J230
- Zoro # G9802762
- UPC # 660731697117
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 30 mm and 75 mm |
Details
Material | Steel |
Application | Industrial duty |
Includes | Torx bit set with adaptor, 15 pieces |
Features | Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 5 Torx bits: 30 mm length: T10, T15, T20, T27, T30. 9 Torx bits: 75 mm length: T20, T25, T30, T40, T45, T47, T50, T55, T60. Bit adapter H 3/8” x 10 mm. |
Number of Pieces | 15 |
Bit Holder Drive Type | Torx and Bit adapter |
Item | Bit set |
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 5 Torx bits: 30 mm length: T10, T15, T20, T27, T30. 9 Torx bits: 75 mm length: T20, T25, T30, T40, T45, T47, T50, T55, T60. Bit adapter H 3/8” x 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER16, 1/8in (E16-008)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 10 lb. Capacity) (HT-3)
- XCELITE 3/8Inx6In Full Hollow Shaft Nutdriver (TL12N)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4020)
- URREA Screwdriver bits and dril bit holder set 31 Pc (61932)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T35IR)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT402P1)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT252P15)
- RAWLPLUG Screwdriver Bits Set 25 Mm + Adapter (Size: Ph1, Ph2, Ph3, Pz1, Pz2, Pz3, T20, T30, H4, Adapter 60 Mm) (RT0-BIT-SET1)
- WIHA Stubby Torx Bit Set, Pieces 6 (38047)
- BLACK & DECKER 66-Pc. Drilling and screwdriving Set (71-966)
- Urrea Screwdriver Bit Sets