Shop All Torque Screwdrivers
Urrea
Torque Screwdriver, Micro adjustable, 3-15In-Lb.
Mfr # 6106A
Zoro # G9751872
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Micro adjustable in-lb
- Overall Length 7.644-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6106A
- Zoro # G9751872
- UPC # 660731633177
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Overall Length | 7.644-1/2" |
Details
Item | In-lb |
Includes | Micro adjustable in-lb |
Description
Lightweight. Easy to use. Scale is easy to read. Comfortable tri-lobular handle. 1/4” interchangeable bit magnetic receptor. Cam-based torque limiter. Automatically blocks counter-clockwise turning. Length: 4-1/2”. Torque range: 3-15 in-oz. Drive: 1⁄4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting Wheel, Carbide, 3-1/2 in. dia. (US520-01)
- CGS TOOL The Beast Roughing End Mill 4Fl 3/4"Dia 1-1/2"Loc 4"Oal W/Altin (1030-ALTiN)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- X1 TOOLS 5/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-4063x1)
- URREA Preset Torque Screw- Driver B Series, 10-90In-Lb (6109B)
- URREA Preset Torque Screw- Driver B Series, 10-50In-Lb. (6108B)
- GREENLEE Torque Screwdriver Set, 1/4" Drive Size (0153-46T)
- CDI CDI Torque Screwdrivr, 1/4", 10 to 100 in.-oz. (61SP)
- WIHA Torx T-Handle T30 (36437)
- WESTWARD Torque Driver, 1/4", 0.44 to 4.42 in.-lb. (6PAF3)
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- Urrea Screwdrivers and Nutdrivers