Shop All Torque Multipliers
Urrea
Torque Multiplier, slave reaction type, 8000 Ft-Lb output.
Mfr # 6252
Zoro # G9751775
product price: $9,169.99
/ea
Free Shipping & Returns
$9,169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Measurement Type Integrated reaction anchor
- Female Input Square Drive 3/4"
- Male Output Square Drive 1-1/2"
- Material Steel
- Application Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6252
- Zoro # G9751775
- UPC # 660731632842
- Country of Origin Germany
- Category Torque Multipliers
Details
Item | Torque multipliers |
Torque Measurement Type | Integrated reaction anchor |
Female Input Square Drive | 3/4" |
Male Output Square Drive | 1-1/2" |
Material | Steel |
Application | Super duty |
Includes | Torque multipliers |
Torque ratio | 1.52 |
Description
Works in tight areas where it is not easy to apply high torque with long levers. Fuse type system that avoid internal fractures. Torque ratio: 1:52. Female drive: 3/4". Male drive: 1-1/2". Maximun torque: 169 ft-lb Input, 8,800 ft-lb Output. Length: 16-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA ESD Bimaterial Precision Screwdriver 1/16" slotted type. (9504B)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.50mm (46462)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- URREA Replacement, Torque Multiplier (6212R)
- URREA Torque Multiplier, Dual reaction type, 2000Lb-Ft output. (6224)
- URREA Replacement, Torque Multiplier (6202AR)
- GEARWRENCH 1,200 Foot Pound Torque Multiplier (64-832G)
- X-4 TOOL .50 to .75 1000lbs Multiplier Torque (X4LW750)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6234)
- CENTRAL TOOLS $Torque Multiplier - 1/2" Dr 4:1 (CE6380)
- Urrea Torque Multipliers