Shop All Torque Multipliers
Urrea
Torque Multiplier, slave reaction type, 2750 Ft-Lb output.
Mfr # 6234
Zoro # G9751769
product price: $3,182.99
/ea
Free Shipping & Returns
$3,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Integrated reaction anchor
- Female Input Square Drive 3/4"
- Male Output Square Drive 1"
- Application Super duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6234
- Zoro # G9751769
- UPC # 660731632828
- Country of Origin Germany
- Category Torque Multipliers
Details
Item | Torque multipliers |
Torque Measurement Type | Integrated reaction anchor |
Female Input Square Drive | 3/4" |
Male Output Square Drive | 1" |
Application | Super duty |
Material | Steel |
Includes | Torque multipliers |
Torque ratio | 0.0506944444444445 |
Description
Works in tight areas where it is not easy to apply high torque with long levers. Fuse type system that avoid internal fractures. Torque ratio: 1:13. Female drive: 3/4". Male drive: 1". Maximun torque: 211 ft-lb Input, 2,750 ft-lb Output. Length: 10-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13189 (13189)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Green, 4 Pieces (92004)
- CR LAURENCE Fractional Inch Insulating Glass Large Jaw Caliper (1GCAL6)
- IPA TOOLS Air Comb Air Gun (8052)
- URREA Replacement, Torque Multiplier (6212R)
- URREA Replacement, Torque Multiplier (6202AR)
- URREA Torque Multiplier, Dual reaction type, 2000Lb-Ft output. (6224)
- CENTRAL TOOLS $Torque Multiplier - 1/2" Dr 4:1 (CE6380)
- TENG TOOLS MP2700 - 3/4"Female 1" Male Torque Multiplier Max (MP2700)
- WILLIAMS Williams Torque Multiplier, 8000 ft.-lb. (TM-2000)
- DYNAMIC Tools Torque Multipliers, 3300 ft./lbs., 26:1 Torque Ratio (D086102)
- Urrea Torque Wrenches