Shop All Composite Toe Boots and Shoes
Urrea
Top comfort dielectronic safety boots Us#13
Mfr # USZC11
Zoro # G9711482
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Footwear Width 9.84
- Outsole Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USZC11
- Zoro # G9711482
- UPC # 660731696912
- Country of Origin Mexico
- Category Composite Toe Boots and Shoes
Dimensions
Size | 31CM/13USA |
Footwear Width | 9.84 |
Details
Item | Boots |
Color | Brown |
Outsole Material | Leather |
Description
Top comfort. Anatomical polyurethane rebound footbed with anti-fungal properties. Reinforced eyelets with an epoxic coating to prevent electrical conductivity. Non-metallic composite toe cap. Soft padded collar for maximum protection and comfort. Abrasion resistant leather upper, toe and heel has composite covering to increase strength and durability. Lightweight shock absorbing and anti-slip polyurethane sole. Size: 13.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- THE BRUSH MAN Black Poly Heavy Duty Spiked Shoes, 3/4” Steel Spikes (SHOE-3/4)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- NMC Danger This Tag & Lock To Be Removed Only By Tag, Pk25 (LOTAG1-25)
- URREA Top comfort dielectronic safety boots Us#9-1/2 (USZC75)
- URREA Sport dielectric safety boots Us#11 (USZD9)
- DANNER 6-Inch Work Boot, EE, 11 1/2, Brown, PR (13879-11.5EE)
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- NEW BALANCE Athletic Shoe, EE, 7 1/2, Navy, PR (MIDLOGINA-7.5-2E)
- CARHARTT Work Boots, Mens, 10.5, M, Insulated, PR (CMF8389-10.5M)
- Urrea Composite Toe Boots and Shoes