Shop All Tool Chests & Cabinets
Urrea
Top Chest/Cabinet, 7 Drawer, Silver, Steel, 27 in W x 19 in D x 18-1/2 in H
Mfr # H27S7S
Zoro # G9814285
product price: $1,214.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,214.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Silver
- Material Steel
- Includes Top chest with drawers
- Features 27 in, 7-drawer stainless steel heavy-duty top chest cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # H27S7S
- Zoro # G9814285
- UPC # 660731680409
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 19 in |
Height | 18-1/2 in |
Details
Item | Top Chest/Cabinet |
Number of Drawers | 7 |
Color | Silver |
Material | Steel |
Includes | Top chest with drawers |
Features | 27 in, 7-drawer stainless steel heavy-duty top chest cabinet |
Description
The URREA 27 in, 7-drawer stainless steel heavy-duty top chest cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a large push handle for easy mobility, ball-bearing drawer glides and a tubular high security lock and key. 19 gauge sheet steel for frame. 21 gauge sheet steel for drawers. 19" x 18-1/2" x 27". With 7 drawers: 3 of 6-11/16" x 16-1/8" x 2-1/8"; 2 of 22-7/16" x 16-1/8" x 2-1/8"; and 2 of 22-7/16" x 16-1/8" x 3-5/16". 55 lb loading capacity by drawer. Recomended for industries that require higher standards, of cleanliness, especially food, beverage and pharmaceutical. Superior protection against corrosion. Easy to clean. With no outside coating, there is no risk of contamination or polluting particles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 1-1/2 in, Rod: 5/16 in to 1 in Bolt: 5/16 in to 1 in (1215)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- URREA HD-Series Roller Cabinet, 8 Drawer, Red, Steel, 35 in W x 36 in D x 18 in H (HD38M8)
- URREA H-Series Roller Cabinet, 4 Drawer, Black, Steel, 27 in W x 31-1/2 in D x 18 in H (H27M4)
- URREA Top Chest/Cabinet, 4 Drawer, Black, Steel, 27 in W x 15 in D x 12 in H (X27S4N)
- URREA H-Series Roller Cabinet, 12 Drawer, Black, Steel, 27 in W x 40 in D x 18 in H (H41M12)
- URREA Service Box, 6 Drawer, Red, 30 in W x 21 in D x 20 in H (JSB306)
- URREA Top Chest/Cabinet, 4 Drawer, Blue, Steel, 27 in W x 15 in D x 12 in H (X27S4A)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- Urrea Tool Chests & Cabinets