Shop All Tool Boxes
Urrea
Tool Box With Tray, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H
Mfr # CPU20A
Zoro # G9836520
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features The URREA 21 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. With metal handle for superior durability. High-strength metal fasteners and clasps. Side handles design body. 17" long life hinge. 110° opening angle cap for greater and easier use. Plastic tray included. 1,922 in3 storage capacity. 21" x 10-3/4" x 10-1/2".
- Handle Type Carrying Handle
- Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # CPU20A
- Zoro # G9836520
- UPC # 660731688320
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 21 in |
Depth | 10-3/4 in |
Height | 10-1/2 in |
Nominal Outside Depth | 10-3/4" |
Nominal Outside Width | 21" |
Nominal Outside Height | 10-1/2" |
Details
Item | Tool Box |
Material | Plastic |
Color | Black |
Features | The URREA 21 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. With metal handle for superior durability. High-strength metal fasteners and clasps. Side handles design body. 17" long life hinge. 110° opening angle cap for greater and easier use. Plastic tray included. 1,922 in3 storage capacity. 21" x 10-3/4" x 10-1/2". |
Includes | Tool Box + Plastic Tray |
Handle Type | Carrying Handle |
Application | Heavy duty |
Storage Capacity | 1922 |
Primary Tool Box Color | Black |
Primary Tool Box Material | Plastic |
Description
The URREA 21 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. With metal handle for superior durability. High-strength metal fasteners and clasps. Side handles design body. 17" long life hinge. 110° opening angle cap for greater and easier use. Plastic tray included. 1,922 in3 storage capacity. 21" x 10-3/4" x 10-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, T27 SAE Socket (35193)
- EKLIND 18 Piece Combination SAE and Metric Long Ball End Hex-L Hex Key Set (13218)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- WELLER Crescent Assorted in. X 1/2 in. drive SAE 6 Point Deep Impact Socket Set 8 pc (CIMS2N)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- URREA Tool Box, Steel, Black, 23 in W x 11 in D x 8-1/2 in H (D71)
- URREA Tool Box, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17)
- URREA Tool Box, Steel, Black, 18 in W x 7-1/2 in D x 7-1/2 in H (D4C20)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- URREA Tool Box, Plastic, Red, 14 in W x 7-1/2 in D x 5-1/4 in H (9900)
- WESTWARD WESTWARD Rolling Tool Case, Aluminum, Black, 19 in W x 15 in D x 10-1/2 in H (2WLK1)
- Urrea Tool Boxes