Shop All Tool Boxes
Urrea
Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H
Mfr # D8
Zoro # G9847413
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$98.55
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features The URREA 24 in industrial metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high resistance PVC plastic handle, chrome plated metalic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction 64 lb weight capacity. Durable electrostatic paint ensures resistanceto rust and abrasion. Full width piano hinge. 24 gauge steel construction. 23-3/4" x 10" x 11-1/8".
- Includes Metal tool box
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # D8
- Zoro # G9847413
- UPC # 660731666083
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 24 in |
Depth | 10 in |
Height | 11 in |
Nominal Outside Depth | 10" |
Nominal Outside Width | 23-3/4" |
Nominal Outside Height | 11-1/8" |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Features | The URREA 24 in industrial metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high resistance PVC plastic handle, chrome plated metalic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction 64 lb weight capacity. Durable electrostatic paint ensures resistanceto rust and abrasion. Full width piano hinge. 24 gauge steel construction. 23-3/4" x 10" x 11-1/8". |
Includes | Metal tool box |
Application | Industrial duty |
Primary Tool Box Color | Red |
Primary Tool Box Material | Steel |
Storage Capacity | 2640 |
Description
The URREA 24 in industrial metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high resistance PVC plastic handle, chrome plated metalic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction 64 lb weight capacity. Durable electrostatic paint ensures resistanceto rust and abrasion. Full width piano hinge. 24 gauge steel construction. 23-3/4" x 10" x 11-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X40)
- CHICAGO PNEUMATIC 1/4" Reversible Pistol Air Drill 2800 rpm (CP7300RQCC)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-2X-5PK)
- URREA Tool Box, Steel, Red, 18 in W x 4-3/4 in H (5493)
- URREA Tool Box, Red, 15 in W (5396)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- URREA Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H (9901)
- URREA Tool Box, Metal, Red, 24 in W x 9-1/4 in D (5896)
- URREA Tool Box With Tray, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20A)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- Urrea Tool Boxes