Shop All Tool Boxes
Urrea
Tool Box, Steel, Red, 19 in W x 6 in D
Mfr # 5496
Zoro # G9842242
original price:
$25.60
14% off
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features The URREA 19 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high-resistance PVC plastic handle and is ideal for tool sets and general use. 24 gauge steel construction. 18-3/4" x 5-15/16" x 3-9/16. 379 in3 storage capacity.
- Includes Metal tool box
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5496
- Zoro # G9842242
- UPC # 660731615890
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 6 in |
Nominal Outside Height | 3-9/16" |
Nominal Outside Width | 18-3/4" |
Nominal Outside Depth | 5-15/16" |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Features | The URREA 19 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high-resistance PVC plastic handle and is ideal for tool sets and general use. 24 gauge steel construction. 18-3/4" x 5-15/16" x 3-9/16. 379 in3 storage capacity. |
Includes | Metal tool box |
Application | Industrial duty |
Primary Tool Box Color | Red |
Storage Capacity | 378 |
Primary Tool Box Material | Steel |
Description
This URREA 5496 19in metal tool box is a durable option for all your storage needs. It features a high-resistance PVC plastic handle that makes it easy to carry around. The 24 gauge steel construction provides durability and long life, while the 379 in3 storage capacity offers plenty of space to hold all your tools. Its 18 3/4" x 5 15/16" x 3 9/16" dimensions make it an excellent choice for tool sets and general use. Get this URREA 5496 19in metal tool box to organize your tools efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 Gauge Shear (6852-20)
- SLICE Craft Knife, Rounded Tip, 1/2"Wx6-2/5"Lx2/5"H, Multi (SLI10548)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- BOSCH 5PK 3 36TPI MTl Blade (T118G)
- URREA Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H (9901)
- URREA Tool Box With Tray, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20A)
- URREA Tool Box, Steel, Red, 12 in W x 6-1/2 in D x 5-1/2 in H (D1)
- URREA Tool Box, Plastic, Red, 14 in W x 7-1/2 in D x 5-1/4 in H (9900)
- URREA Tool Box With Tray, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17A)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- BOSCH L-BOXX Tool Case, Plastic, Blue, 17-1/2 in W x 14 in D x 4-1/2 in H (LBOXX-1A)
- Urrea Tool Boxes