Shop All Tool Boxes
Urrea
Tool Box, Steel, Red, 18 in W x 4-3/4 in H
Mfr # 5493
Zoro # G9837735
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features The URREA 18 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high-resistance PVC plastic handle and is ideal for tool sets and general use. 24 gauge steel construction. 17-15/16" x 4-3/4" x 4-3/4". 404 in3 storage capacity.
- Includes Metal tool box
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5493
- Zoro # G9837735
- UPC # 660731615876
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 18 in |
Height | 4-3/4 in |
Nominal Outside Depth | 4-3/4" |
Nominal Outside Width | 17-15/16" |
Nominal Outside Height | 4-3/4" |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Features | The URREA 18 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high-resistance PVC plastic handle and is ideal for tool sets and general use. 24 gauge steel construction. 17-15/16" x 4-3/4" x 4-3/4". 404 in3 storage capacity. |
Includes | Metal tool box |
Application | Industrial duty |
Primary Tool Box Material | Steel |
Storage Capacity | 404 |
Primary Tool Box Color | Red |
Description
The URREA 18 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a high-resistance PVC plastic handle and is ideal for tool sets and general use. 24 gauge steel construction. 17-15/16" x 4-3/4" x 4-3/4". 404 in3 storage capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-858 Groover Saw Cut 6 X 6 1" Deep Wood Handle (22-858)
- GS TOOLING 14 NPT System 2 Positive Drive Tap Collet (337094)
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5209MH)
- KO-KEN Bit Socket 4mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-4)
- URREA Tool Box, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17)
- URREA Tool box, Black, 24 in W x (D8C20)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- URREA Tool Box, Metal, Red, 24 in W x 9-1/4 in D (5896)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- URREA Tool Box, Steel, Black, 18 in W x 7-1/2 in D x 7-1/2 in H (D4C20)
- DEWALT DWST Tote With Power Tool Case, Metal, Black, 24 in W x 13 in D x 11 in H (DWST24070)
- Urrea Tool Boxes