Shop All Tool Boxes
Urrea
Tool Box, Steel, Red, 13 in W x 12 in D
Mfr # 4019
Zoro # G9845191
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features The URREA 13 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for large pullers, tool sets and general use. 24 gauge steel construction. 12-5/8" x 11-13/16" x 2-3/16". 326 in3 storage capacity.
- Includes Metal tool box
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4019
- Zoro # G9845191
- UPC # 660731608687
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 13 in |
Depth | 12 in |
Nominal Outside Height | 2-3/16" |
Nominal Outside Width | 12-5/8" |
Nominal Outside Depth | 11-13/16" |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Features | The URREA 13 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for large pullers, tool sets and general use. 24 gauge steel construction. 12-5/8" x 11-13/16" x 2-3/16". 326 in3 storage capacity. |
Includes | Metal tool box |
Application | Industrial duty |
Primary Tool Box Material | Steel |
Primary Tool Box Color | Red |
Storage Capacity | 326 |
Description
The URREA 13 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for large pullers, tool sets and general use. 24 gauge steel construction. 12-5/8" x 11-13/16" x 2-3/16". 326 in3 storage capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.60mm (47856)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- KO-KEN ScrewDriver TORX T25H Tamper Resistant 225mm (168T-T25H)
- PROTO 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (J10016T)
- URREA Tool Box, Steel, Black, 18 in W x 7-1/2 in D x 7-1/2 in H (D4C20)
- URREA Tool Box With Tray, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20A)
- URREA Tool Box, Red, 15 in W (5396)
- URREA Tool Box, Steel, Red, 10 in W (4725)
- URREA Tool Box With Tray, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17A)
- URREA Tool Box, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17)
- FLAMBEAU Gear Box, Plastic, Black, 13 in W x 7 in D x 7 in H (T1408B)
- Urrea Tool Boxes