Shop All Tool Boxes
Urrea
Tool Box, Steel, Black, 23 in W x 11 in D x 8-1/2 in H
Mfr # D71
Zoro # G9844631
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features The URREA 23 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features metallic latches and lock hole for greater security, multipurpose "V" groove on lid, useful por placing profiles and tube for cutting. Ergonomic plastic handle for a better grip. Spacious steel body so you can store more tools. Includes tray. 25 gauge sheet steel for frame. 23" x 11" x 8-5/8". 2,182 in3 storage capacity.
- Includes Metallic-plastic tool box
- Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # D71
- Zoro # G9844631
- UPC # 660731663723
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 23 in |
Depth | 11 in |
Height | 8-1/2 in |
Nominal Outside Width | 23" |
Nominal Outside Depth | 11" |
Nominal Outside Height | 8-5/8" |
Details
Item | Tool Box |
Material | Steel |
Color | Black |
Features | The URREA 23 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features metallic latches and lock hole for greater security, multipurpose "V" groove on lid, useful por placing profiles and tube for cutting. Ergonomic plastic handle for a better grip. Spacious steel body so you can store more tools. Includes tray. 25 gauge sheet steel for frame. 23" x 11" x 8-5/8". 2,182 in3 storage capacity. |
Includes | Metallic-plastic tool box |
Application | Heavy duty |
Storage Capacity | 2182 |
Primary Tool Box Material | Steel |
Primary Tool Box Color | Black |
Description
The URREA 23 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features metallic latches and lock hole for greater security, multipurpose "V" groove on lid, useful por placing profiles and tube for cutting. Ergonomic plastic handle for a better grip. Spacious steel body so you can store more tools. Includes tray. 25 gauge sheet steel for frame. 23" x 11" x 8-5/8". 2,182 in3 storage capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Concrete Test Hammer, 2x6x1 (TYPE N)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- KRAFT TOOL Stainless Steel Sea, 8" x 5" 1/2"R, 3/4"D (CF023)
- URREA Tool Box, Steel, Red, 18 in W x 7-1/2 in D x 7-1/2 in H (D4)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- URREA Tool Box, Steel, Red, 10 in W (4725)
- URREA Tool Box, Steel, Red, 12 in W x 6-1/2 in D x 5-1/2 in H (D1)
- URREA Tool box, Black, 24 in W x (D8C20)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- KLEIN TOOLS ProTech Tool Case, Plastic, Black/Yellow (VDV000133)
- Urrea Tool Boxes