Shop All Tool Boxes
Urrea
Tool Box, Steel, Black, 16 in W x 7-1/2 in D x 7-1/2 in H
Mfr # D3C20
Zoro # G9813445
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features The URREA 16 in heavy-duty metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a solid aluminum handle with ergonomic design, chrome plated metallic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction, 100 lb weight capacity. Durable electrostatic paint ensures resistance to rust and abrasion. Full-width piano hinge. 20 gauge sheet steel construction. 16-1/8" x 7-5/16" x 7-1/2".
- Includes Metal tool box
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # D3C20
- Zoro # G9813445
- UPC # 660731695946
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 16 in |
Depth | 7-1/2 in |
Height | 7-1/2 in |
Nominal Outside Width | 16-1/8" |
Nominal Outside Height | 7-1/2" |
Nominal Outside Depth | 7-5/16" |
Details
Item | Tool Box |
Material | Steel |
Color | Black |
Features | The URREA 16 in heavy-duty metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a solid aluminum handle with ergonomic design, chrome plated metallic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction, 100 lb weight capacity. Durable electrostatic paint ensures resistance to rust and abrasion. Full-width piano hinge. 20 gauge sheet steel construction. 16-1/8" x 7-5/16" x 7-1/2". |
Includes | Metal tool box |
Application | Heavy duty |
Weight Capacity | 100 Lb |
Primary Tool Box Material | Steel |
Primary Tool Box Color | Black |
Storage Capacity | 884 |
Description
The URREA 16 in heavy-duty metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a solid aluminum handle with ergonomic design, chrome plated metallic latches, deep side slots for easy handling, central clasp for padlock design and a metallic tray. Durable construction, 100 lb weight capacity. Durable electrostatic paint ensures resistance to rust and abrasion. Full-width piano hinge. 20 gauge sheet steel construction. 16-1/8" x 7-5/16" x 7-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Putty Hammer Head Ss 2In (06308)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-50)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Dewalt N398321 N088403, PK 2 (M68)
- URREA Tool Box With Tray, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20A)
- URREA Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H (9901)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 7-1/2 in H (CPUC20)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- URREA Tool Box, Steel, Black, 25 in W x 9-1/2 in D x 9-1/2 in H (D7C20)
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- PLANO Grab N Go Tool Box, Plastic, Gray, 26 in W x 10 in D x 11 in H (682-007)
- Urrea Tool Boxes