Shop All Tool Boxes
Urrea
Tool Box, Red, 15 in W
Mfr # 5396
Zoro # G9848305
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Primary Tool Box Material Steel
- Features The URREA 15 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for tool sets and general use. 24 gauge steel construction. 14-31/32" x 6-45/64" x 2-5/32". 216 in3 storage capacity.
- Nominal Outside Width 14-31/32"
- Includes Metal tool box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5396
- Zoro # G9848305
- UPC # 660731614343
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Nominal Outside Width | 14-31/32" |
Nominal Outside Depth | 6-45/64" |
Nominal Outside Height | 2-5/32" |
Width | 15 in |
Details
Item | Tool Box |
Color | Red |
Primary Tool Box Material | Steel |
Features | The URREA 15 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for tool sets and general use. 24 gauge steel construction. 14-31/32" x 6-45/64" x 2-5/32". 216 in3 storage capacity. |
Includes | Metal tool box |
Primary Tool Box Color | Red |
Storage Capacity | 216 |
Application | Industrial duty |
Description
The URREA 5396 15in metal tool box is an excellent choice for any storage needs. It's ideal for tool sets and general use. This 216 in3 capacity offers you lots of space to store your tools. The 24 gauge steel construction makes it sturdy and durable. The 14 31/32" x 6 45/64" x 2 5/32" dimensions offer a compact size that's easy to carry around. This URREA 5396 15in metal tool box will certainly make the work easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE MFG 5IN 1 HVY DTY PROWOOD PNT TL (07975)
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-3KUK-UNGL)
- BIG HORN 8 Inch Table Saw Blade Holder (19175)
- URREA Tool Box, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- URREA Tool Box, Metal, Red, 24 in W x 9-1/4 in D (5896)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- PLANO Portable Tool Box, Plastic, Green, 17 in W x 10 in D x 13 in H (181206)
- Urrea Tool Boxes