Shop All Tool Boxes
Urrea
Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H
Mfr # 9901
Zoro # G9848070
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Features The URREA 20 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box includes a tray for better organization of tools. 1,420 in3 storage capacity. 20-1/4" x 8-3/8" x 8-3/8".
- Includes Plastic tool box
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9901
- Zoro # G9848070
- UPC # 660731624014
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 20 in |
Depth | 8-1/2 in |
Height | 8-1/2 in |
Nominal Outside Depth | 8-3/8" |
Nominal Outside Height | 8-3/8" |
Nominal Outside Width | 20-1/4" |
Details
Item | Tool Box |
Material | Plastic |
Color | Red |
Features | The URREA 20 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box includes a tray for better organization of tools. 1,420 in3 storage capacity. 20-1/4" x 8-3/8" x 8-3/8". |
Includes | Plastic tool box |
Application | Industrial duty |
Primary Tool Box Material | Plastic |
Storage Capacity | 1420 |
Primary Tool Box Color | Red |
Description
The URREA 20 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box includes a tray for better organization of tools. 1,420 in3 storage capacity. 20-1/4" x 8-3/8" x 8-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Ribbon Spring Set, Aluminum, Gold/Silver (SP 883-503)
- STANLEY Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set (92-839)
- DYNABRADE Cntct Arm Assmbly, 5/8"diax3/8"W, Rbbr Whl (15026)
- JET JCT-1601, Benchtop Sand Rammer (JCT-1601)
- URREA Tool Box With Tray, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17A)
- URREA Tool Box, Steel, Red, 25 in W x 9-1/2 in D x 9-1/2 in H (D7)
- URREA Tool Box, Red, 15 in W (5396)
- URREA Tool Box, Steel, Red, 19 in W x 6 in D (5496)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 7-1/2 in H (CPUC20)
- URREA Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 9-1/2 in H (D6C20)
- KLEIN TOOLS MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H (54814MB)
- Urrea Tool Boxes