Shop All Tool Boxes
Urrea
Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H
Mfr # CPU26A
Zoro # G9838462
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features The URREA 26 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. 24" metal handle for superior durability. High-strength metal fasteners and clasps. Side handles design body. 18-7/8" long life hinge. 110° opening angle cap for greater and easier use. Plastic tray included. 2,470 in3 storage capacity. 26" x 10-3/4" x 10-1/2".
- Includes Plastic tool box with metal latches
- Depth 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # CPU26A
- Zoro # G9838462
- UPC # 660731912135
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 26 in |
Depth | 10-3/4 in |
Height | 10-1/2 in |
Nominal Outside Depth | 10-3/4" |
Nominal Outside Height | 10-1/2" |
Nominal Outside Width | 26" |
Details
Item | Tool Box |
Material | Plastic |
Color | Black |
Features | The URREA 26 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. 24" metal handle for superior durability. High-strength metal fasteners and clasps. Side handles design body. 18-7/8" long life hinge. 110° opening angle cap for greater and easier use. Plastic tray included. 2,470 in3 storage capacity. 26" x 10-3/4" x 10-1/2". |
Includes | Plastic tool box with metal latches |
Application | Heavy duty |
Primary Tool Box Color | Black |
Primary Tool Box Material | Plastic |
Storage Capacity | 2492 |
Description
The URREA 26 in plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. 24" metal handle for superior durability. High-strength metal fasteners and clasps. Side handles design body. 18-7/8" long life hinge. 110° opening angle cap for greater and easier use. Plastic tray included. 2,470 in3 storage capacity. 26" x 10-3/4" x 10-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5521)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces DeWalt 131602-00 (M69)
- MASTERCOOL 3/16" Drive Adapter, SAE, 1 pcs (71097-03)
- DEWALT 3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25) (DW5402B25)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 7-1/2 in H (CPUC20)
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- URREA Tool Box, Steel, Red, 18 in W x 4-3/4 in H (5493)
- URREA Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 9-1/2 in H (D6C20)
- URREA Tool Box, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17)
- MILWAUKEE TOOL PACKOUT XL Tool Box, Impact-Resistant, Polymer, Black/Red, 22 in W x 16 in D x 19 in H (48-22-8429)
- Urrea Tool Boxes