Shop All Tool Boxes
Urrea
Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 7-1/2 in H
Mfr # CPUC20
Zoro # G9813804
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features The URREA 21 in compact plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. 15-15/16"metal handle for superior durability. High-strength metal fasteners and clasps. 17" long life hinge. 110° opening angle cap for greater and easier use. 1,922 in3 storage capacity. 21" x 10-3/4" x 10-1/2".
- Includes Plastic tool box with metal latches
- Depth 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # CPUC20
- Zoro # G9813804
- UPC # 660731691719
- Country of Origin Mexico
- Category Tool Boxes
Dimensions
Width | 21 in |
Depth | 10-3/4 in |
Height | 7-1/2 in |
Nominal Outside Width | 21" |
Nominal Outside Height | 7-1/2" |
Nominal Outside Depth | 10-3/4" |
Details
Item | Tool Box |
Material | Plastic |
Color | Black |
Features | The URREA 21 in compact plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. 15-15/16"metal handle for superior durability. High-strength metal fasteners and clasps. 17" long life hinge. 110° opening angle cap for greater and easier use. 1,922 in3 storage capacity. 21" x 10-3/4" x 10-1/2". |
Includes | Plastic tool box with metal latches |
Application | Heavy duty |
Primary Tool Box Material | Plastic |
Primary Tool Box Color | Black |
Storage Capacity | 1343 |
Description
The URREA 21 in compact plastic tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features a compact design with appropiate height for storage in tight spaces, with enough length to store long-handled tools. It is made of high resistance plastic with reinforce body for maximun strength. 15-15/16"metal handle for superior durability. High-strength metal fasteners and clasps. 17" long life hinge. 110° opening angle cap for greater and easier use. 1,922 in3 storage capacity. 21" x 10-3/4" x 10-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- POWERBUILT 6" End Nippers Pliers (CRMO) (645030)
- GENERAL TOOLS SCRIBER TUNGSTEN CARBIDE PT (GN88)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 1-3/8" x 2 (CFP-2444)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- URREA Tool Box With Tray, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20A)
- URREA Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 9-1/2 in H (D6C20)
- URREA Tool Box, Steel, Red, 18 in W x 4-3/4 in H (5493)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- URREA Tool Box, Steel, Red, 18 in W x 7-1/2 in D x 7-1/2 in H (D4)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 10- (11)
- Urrea Tool Boxes