Shop All Tool Bags, Backpacks & Totes
Urrea
Tool Bag, Tool bag, Black, Polyester, 13 pockets Pockets
Mfr # MP122
Zoro # G9813043
product price: $121.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$121.99
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Black
- Material Polyester
- Features The URREA 22 in tool bag is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is manufactured with 1680D polyester fabric for more resistance. Extending pull handle, padded carry handles and adjustable shoulder strap. Large inside compartment allows and easy visibility and direct access to the tools and parts. Mounted on rollers for portability. 5 outside pockets, 8 inside pockets. 22" x 11" x 10-1/2". 2,541 in3 storage capacity.
- Includes Tool bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # MP122
- Zoro # G9813043
- UPC # 660731693423
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 10-12" |
Width | 22" |
Depth | 11" |
Details
Item | Tool bag |
Tool Storage Type Included | Tool Bag |
Color | Black |
Material | Polyester |
Features | The URREA 22 in tool bag is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is manufactured with 1680D polyester fabric for more resistance. Extending pull handle, padded carry handles and adjustable shoulder strap. Large inside compartment allows and easy visibility and direct access to the tools and parts. Mounted on rollers for portability. 5 outside pockets, 8 inside pockets. 22" x 11" x 10-1/2". 2,541 in3 storage capacity. |
Includes | Tool bag |
Weight | 7.36 lbs |
Number of Pockets | 13 pockets |
Typical Bag or Tote Application | Heavy duty |
Storage Capacity | 2541 |
Description
The URREA 22 in tool bag is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is manufactured with 1680D polyester fabric for more resistance. Extending pull handle, padded carry handles and adjustable shoulder strap. Large inside compartment allows and easy visibility and direct access to the tools and parts. Mounted on rollers for portability. 5 outside pockets, 8 inside pockets. 22" x 11" x 10-1/2". 2,541 in3 storage capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Belt, Framer Rig, Hi-Vis, 3 Bag, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-HVOY)
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- STARRETT Dial Caliper w/SLC/Case, 6 In, White (120A-6 W/SLC)
- WESTWARD 6 in Needle Nose Plier, Side Cutter Ergonomic Handle (53JW95)
- URREA Tool Bag, Tool bag, Black, Polyester (MP117)
- URREA Tool Bag, Tool bag, Black, Polyester, 20 pockets Pockets (MP215)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Vinyl (1500140)
- CLC WORK GEAR Tool Works Series Loop Neck Bib Apron, 29 to 46 in Waist, Cotton, Blue, 3Pocket (BS60)
- KLEIN TOOLS Bag/Tote, Tool Bag Set, Black, Ballistic Nylon, 1 Pockets (55599)
- MAKITA Padded Protective Guide Rail Bag (E-05664)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- Urrea Tool Bags, Backpacks & Totes