Shop All Tool Bags, Backpacks & Totes
Urrea
Tool Bag, Black, Polyester
Mfr # MP117
Zoro # G9814139
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Tool bag
- Weight 3.47
- Height 10-12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # MP117
- Zoro # G9814139
- UPC # 660731693416
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 10-12" |
Width | 11.81 in |
Details
Item | Tool Bag |
Color | Black |
Material | Polyester |
Features | Tool bag |
Weight | 3.47 |
Includes | Tool bag |
Description
The URREA 19 in tool bag is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is manufactured with 1680D polyester fabric for more resistance. Large inside compartment allows and easy visibility and direct access to the tools and parts. Adjustable shoulder strap and handles for easy carring. Rugged molded plastic base for durability. 13 outside pockets, 8 inside pockets. 19" x 9" x 10-1/2". 1,795 in3 storage capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO RECIP BLADE 9"" 8/10T 2PK (DS0908BFD2)
- KEO Countersink, Pilot 5.5 mm, CTRbore 10 mm (56211)
- SCS Dissipative Table Mat, Blue, 2 x 4 ft. (8900)
- HHIP 5mm R8 Round Collet (3903-0108)
- URREA Tool Bag, Black, Polyester, 20 pockets Pockets (MP215)
- BUCKET BOSS Visor Organizer, 600 Poly Ripstop Fabric (AB30040)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8089 SM)
- PROTO Spill Control Safe Bucket, Black, Nylon (JBUCK300LBZP)
- MRCOOL Two-Tone Tool Bag (MTB)
- OCCIDENTAL LEATHER Tool Bag, Black, Leather (B9920)
- HOMAK 8 Inch Tool Bag with 28 Pockets (HO297190)
- Urrea Tool Bags, Backpacks & Totes