Shop All Tool Bags, Backpacks & Totes
Urrea
Tool Bag, Black, Polyester, 20 pockets Pockets
Mfr # MP215
Zoro # G9813962
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features The URREA 15 in tool bag is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is manufactured with 600D polyester fabric. Large inside compartment allows and easy visibility and direct access to the tools and parts. Adjustable shoulder strap and handles for easy carring. 12 outside pockets, 8 inside pockets. 15" x 9" x 12". 1,620 in3 storage capacity.
- Weight 4 lbs
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # MP215
- Zoro # G9813962
- UPC # 660731693430
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 12" |
Width | 15" |
Overall Depth | 9 in |
Details
Item | Tool Bag |
Color | Black |
Material | Polyester |
Features | The URREA 15 in tool bag is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is manufactured with 600D polyester fabric. Large inside compartment allows and easy visibility and direct access to the tools and parts. Adjustable shoulder strap and handles for easy carring. 12 outside pockets, 8 inside pockets. 15" x 9" x 12". 1,620 in3 storage capacity. |
Weight | 4 lbs |
Includes | Tool bag |
Number of Pockets | 20 pockets |
Primary Application | Heavy duty |
Total Storage Capacity | 1620 |
Description
URREA's 15 in tool bag is an essential for any work site. It provides you with a large inside compartment that allows and easy visibility and direct access to the tools and parts. This tool bag is manufactured with 600D polyester fabric, which ensures durability and long life. The URREA 15 in tool bag has 12 outside pockets, 8 inside pockets, 1,620 in3 storage capacity and a shoulder strap. If you're looking for a heavy duty option on your next job, the URREA MP215 15 in 20 pocket open tote tool bag will exceed your expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 38 DR 14'' HEAVY DUTY 90T RATCHET (VIMHDR614)
- GEDORE Impact Universal Joint, 3/4" (KB 3295)
- ADVANCE EQUIPMENT 10 SS Taping Knife (37710)
- BON TOOL Bon 19-130 Seam Roller, 2" Outside Radiusius (19-130)
- ARSENAL BY ERGODYNE Spill Control Safe Bucket, Blue, 2 Pockets (5875)
- BUCKET BOSS Gatemouth 16 Tool Bag, Camouflage, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (85016)
- WESTWARD Flat Zippered Tool Bags, Black, Polyester, 1 Pockets (32PJ42)
- DEWALT Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- ERGODYNE Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- JONARD TOOLS 25 Pocket Tool Roll Up Pouch (H-125)
- MARSHALLTOWN Wide-Mouth Tool Bag, Natural/Tan, Canvas, 1 Pockets (831L)
- Urrea Tool Bags, Backpacks & Totes