Shop All Slip Joint Pliers
Urrea
Tongue and groove pipe pliers 9-1/2”
Mfr # 265G
Zoro # G9830315
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1-1/8"
- Jaw Width 12.2
- Includes Plier
- Material Steel
- Jaw width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 265G
- Zoro # G9830315
- UPC # 660731606713
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 12.2 |
Jaw width | 1-1/8" |
Details
Plier Item | Plier |
Max. Jaw Opening | 1-1/8" |
Includes | Plier |
Material | Steel |
Jaw thickness | 15/32" |
Description
Lock nut for safe handling. Multiple-groove design allows parallel jaw openings. Groove joints and notched jaws help it grip the clamped object perfectly. Total length: 9-1/2”. Jaw width: 1-1/8”. Jaw thickness: 15/32”. Maximum opening: 1-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/16)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2150)
- K-TOOL INTERNATIONAL Two Jaw, Five Ton Reversible Puller, 4" (KTI70303)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- URREA Super duty 1000V universal plier 9-1/2" (269GHLV)
- URREA Slip joint plier chrome finish 10" (280)
- URREA Battery Cable Clamp Pliers (2312)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- JONES STEPHENS Slip Jaw Pliers, 10", 2-1/8" Capacity (P60001)
- Urrea Pliers