Shop All Automotive Diagnostic & Testing Instruments
Urrea
Timing tool set Ford and Mazda 21Pc
Mfr # 2383
Zoro # G0279387
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Plastic
- Length 10.24
- Includes Plastic box with 21 pieces
- Application Industrial duty
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2383
- Zoro # G0279387
- UPC # 660731904703
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 10.24 |
Details
Item | Timing tool |
Tube Material | Plastic |
Includes | Plastic box with 21 pieces |
Application | Industrial duty |
Number of Pieces | 21 |
Description
Includes locks and pins to lock the camshaft, the crankshaft, the pulley of the injection pump and the tension pulley in gasoline engines and diesel from the Ford® and Mazda®. Allows to change the timing band or repair the engine, without altering the engine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW WHITE Wash Mitt Car Chenille (85-320)
- S & K PRODUCTS S & K Products 620 8.75 in. Off Set Galvanized Funnel (200904)
- SCHAEFER MARINE Schaefer T-Track Endstop f/1 in. Track, Black (74-35)
- BLUE OX 2019 JEEP CHEROKEE STEEL BUMPER W/TOW HOOK(INC ACC/TECH PKG)(2-SPD TRA (BX1143)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Fuel injection pressure test master set 34pc (2338)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA In-line spark tester (2355)
- URREA Fuel pump vacuum tester (2341)
- LEAKFINDER UV Flashlight (LF500CS)
- Urrea Automotive Diagnostic Tools