Shop All Impact Socket Adapters
Urrea
Through-hole impact adapter 1"Fx1-1/2"M
Mfr # 15007
Zoro # G9831313
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3-1/2"
- Output Drive Size 1" F x 1-1/2" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 15007
- Zoro # G9831313
- UPC # 660731665307
- Country of Origin Mexico
- Category Impact Socket Adapters
Dimensions
Overall Length | 3-1/2" |
Output Drive Size | 1" F x 1-1/2" M |
Details
SAE or Metric | SAE |
Item | Impact adaptor |
Description
Impact adaptor with spring-loaded pin drive, spring-loaded ball drive, through-hole drive, o-ring and pin needed. Total length: 3-1/2”. Female drive size: 1". Male drive size: 1-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .127 HSS Chucking Reamer Straight Flute Straight Shank (5474271)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- DOALL SILENCER GP - 5'4-1/2inX1/2X.025 14T - BAND SAW BLADE (303-019064.500)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/4"M (7652)
- URREA Spring-loaded pin drive impact adaptor 3/8"F X 1/2"M (7650)
- URREA 1" Drive Impact adaptor SAE (10004)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M (7651)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- URREA Through-hole impact adapter 1"Fx3/4"M (7656)
- ASSENMACHER SPECIALTY TOOLS $ADAPTER F/MASTER CYLINDER (AHTA 18)
- Urrea Sockets & Ratchets