Shop All Round Dies
Urrea
Threading Die Set, 3/8 Npt
Mfr # 850-3/8P
Zoro # G9831410
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 5.51
- Application Industrial duty
- Includes Die set
- Length (In.) 3.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850-3/8P
- Zoro # G9831410
- UPC # 660731621921
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 5.51 |
Length (In.) | 3.74 |
Details
Item | Die set |
Die Material | Steel |
Application | Industrial duty |
Includes | Die set |
Description
Made of high quality steel. For use on sets 850, 851, 852 and 862. Size: 3/8” NPT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 2 in Size, Deep Socket, black oxide (J15032L)
- BLAIR Spotweld Cutter, 8mm (11308)
- INGERSOLL-RAND Needle Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG)
- STANLEY Snap-off Utility Blade, 9mm W, PK3 (11-300)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA 1" NPT pipe threader die head (850-1)
- URREA Threading Die Set, 1 1/2 Npt (850-1 1/2P)
- URREA 2" NPT pipe threader die head (850-2)
- URREA Threading Die Set, 1 1/4 Npt (850-1 1/4P)
- GYROS High Speed Steel Die 6-32, 1" Outside Diameter (92-20632)
- Urrea Dies