Shop All Round Dies
Urrea
Threading Die Set, 3/4 Npt
Mfr # 850-3/4P
Zoro # G9838033
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 2.36
- Application Industrial duty
- Includes Die set
- Length (In.) 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850-3/4P
- Zoro # G9838033
- UPC # 660731621907
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 2.36 |
Length (In.) | 3.15 |
Details
Item | Die set |
Die Material | Steel |
Application | Industrial duty |
Includes | Die set |
Description
Made of high quality steel. For use on sets 850, 851, 852 and 862. Size: 3/4” NPT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 To 3/4" By 8ths 6 Piece 5C Collet Set (3900-0012)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC1)
- RIDGID Cutter Wheel (33205)
- BEST LOOK 3 In. Bent Scraper with Threaded Handle (BS3-DIB)
- URREA 1" NPT pipe threader die head (850-1)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- URREA Threading Die Set, 1 1/2 Npt (850-1 1/2P)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- KODIAK CUTTING TOOLS 1/4-20 Die Split Round Adjustable High Speed Steel (5471884)
- Urrea Round Dies