Shop All Round Dies
Urrea
Threading Die Set, 1/4" Npt
Mfr # 850-1/4P
Zoro # G9833361
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 3.46
- Application Industrial duty
- Includes Die set
- Length (In.) 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850-1/4P
- Zoro # G9833361
- UPC # 660731680447
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 3.46 |
Length (In.) | 4.65 |
Details
Item | Die set |
Die Material | Steel |
Application | Industrial duty |
Includes | Die set |
Description
Made of high quality steel. For use on sets 850, 851, 852 and 862. Size: 1/4” NPT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- JOHNSON LEVEL & TOOL 5 Pocket Level (500)
- URREA Threading Die Set, 1 1/2 Npt (850-1 1/2P)
- URREA Threading Die Set, 1 1/4 Npt (850-1 1/4P)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA 1/2" NPT pipe threader die head (850-1/2)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- HHIP 5-40 X 13/16 OD Adjustable Round Split Die (1016-1018)
- Urrea Round Dies