Shop All Round Dies
Urrea
Threading Die Set, 1 Npt
Mfr # 850-1P
Zoro # G9831219
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 1.38
- Includes Die set
- Application Industrial duty
- Length (In.) 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850-1P
- Zoro # G9831219
- UPC # 660731621860
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 1.38 |
Length (In.) | 2.56 |
Details
Item | Die set |
Die Material | Steel |
Includes | Die set |
Application | Industrial duty |
Description
Made of high quality steel. For use on sets 850, 851, 852 and 862. Size: 1” NPT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8"x3/4" HSS 4 Flute Single End End Mill (DWCF365)
- ROTHENBERGER Oiler Gun, For Use With Mfr. No. 70753 (50009)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (10L1000-36)
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (203349)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA 2" NPT pipe threader die head (850-2)
- URREA Threading Die Set, 1 1/4 Npt (850-1 1/4P)
- IRWIN Die, Threat Size: 3/8"-18, NPT, HRT (7404)
- Urrea Round Dies