Shop All Round Dies
Urrea
Threading Die Set, 1 1/4 Npt
Mfr # 850-1 1/4P
Zoro # G9829259
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 2.36
- Application Industrial duty
- Includes Die set
- Length (In.) 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 850-1 1/4P
- Zoro # G9829259
- UPC # 660731638868
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 2.36 |
Length (In.) | 3.54 |
Details
Item | Die set |
Die Material | Steel |
Application | Industrial duty |
Includes | Die set |
Description
Made of high quality steel. For use on sets 850, 851, 852 and 862. Size: 1-1/4” NPT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert, LNMU0303ZER-ML AH72, PK10 (6864165)
- BOSCH 18V 2.0Ah Lithium-Ion Battery (BAT612)
- CAL-VAN TOOLS MASTER DOWEL PIN PULLER SET (CV95400)
- OSG Die Item, 1/2"-14 Die Thread, 2" W (2734600)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA Threading Die Set, 1 1/2 Npt (850-1 1/2P)
- URREA 1" NPT pipe threader die head (850-1)
- URREA 3/4" NPT pipe threader die head (850-3/4)
- URREA 2" NPT pipe threader die head (850-2)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- OSG Die Item, #6-40 Die Thread, 5/8" W (2724600)
- Urrea Dies