Shop All Round Dies
Urrea
Threading Die Set, 1 1/2 Npt
Mfr # 850-1 1/2P
Zoro # G9827174
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 1.97
- Application Industrial duty
- Includes Die head
- Length (In.) 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850-1 1/2P
- Zoro # G9827174
- UPC # 660731638844
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 1.97 |
Length (In.) | 3.54 |
Details
Item | Die set |
Die Material | Steel |
Application | Industrial duty |
Includes | Die head |
Description
Made of high quality steel. For use on sets 850, 851, 852 and 862. Size: 1-1/2” NPT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Pc 90T 12PT Metric Combi Ratchet Wrench Set (KDT86927)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- HHIP 7-8" C-Type Outside Micrometer .0001" (4200-0158)
- STARRETT Thickness Gage (572B)
- URREA 1" NPT pipe threader die head (850-1)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA 2" NPT pipe threader die head (850-2)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/4-20UNC (400401)
- Urrea Round Dies