Shop All Die Sets
Urrea
Threader die set for 1/2” to 2” NPT pipe
Mfr # 851
Zoro # G9835784
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Die Material Steel
- Includes Ntp pipe threader for 1/2" to 2"
- Application Industrial duty
- Length (In.) 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 15.75 |
Details
Item | Pipe threader |
Number of Pieces | 9 |
Die Material | Steel |
Includes | Ntp pipe threader for 1/2" to 2" |
Application | Industrial duty |
Description
Set comes in convenient sturdy plastic case including a can of lubricant for dies. Wrench head allows quick and easy die changes. The die sizes are: 1/2", 1-1/4", 3/4", 1-1/2", 1", 2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Bottoming, 4 Flutes (027210AS)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 3/8 in. and 1/2 in. Compact Impact Wrenches (49-16-2854)
- WESTWARD Gauge Protector, 2-1/2 In (AME501A-1-AD)
- RIDGID Replacement Parts, Block, Slide (30923)
- WESTWARD Alloy Steel Die, 5/16-24 UNF (CCT1060-92)
- STEEL GRIP Tap & Die Set (Mm) 10Pc (DR4827MM)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (24640)
- WESTWARD Hex Rethreading Die Set, Metric 7pcs (10M989)
- OTC Die Set Std Ot7402 Ns 032994 (216884)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- Urrea Die Sets