Shop All Thread Chasers and Sets
Urrea
Thread repair kit 48Pc Sae&Metric
Mfr # 972
Zoro # G9838243
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Thread Type Metric
- Number of Pieces 48
- Application Industrial duty
- Includes Thread repair kit, 48 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 972
- Zoro # G9838243
- UPC # 660731639513
- Country of Origin United States
- Category Thread Chasers and Sets
Details
Item | Repair kit |
Material | Steel |
Thread Type | Metric |
Number of Pieces | 48 |
Application | Industrial duty |
Includes | Thread repair kit, 48 pieces |
Description
This kit allows the user to repair and use damaged threads, especially those found in monoblocks. Convenient plastic case for storage. Designed for American, European and Asian vehicles. 10 metric thread taps sizes: 14 X 1.50 mm, 12 X 1.75 mm, 12 x 1.50 mm, 12 x 1.25 mm, 11 x 1.50 mm, 10 x 1.50 mm, 10 x 1.25 mm, 10 x 1.00 mm, 8 x 1.25 mm , 6 x 1.00 mm. 6 standar thread taps sizes: 9/16”-12, 1/2”-13, 7/16”-14, 3/8”-16, 5/16”-18, 1/4”-20. 6 fine thead tap sizes: 9/16”-18, 1/2”-20, 7/16”-20, 3/8”-24, 5/16”-24, 1/4”-28. 10 metric thread dies: 14 X 1.50 mm, 12 X 1.75 mm, 12 X 1.50 mm, 12 X 1.25 mm, 11 X 1.50 mm, 10 X 1.50 mm, 10 X 1.25 mm, 10 X 1.00 mm, 8 X 1.25 mm, 6 X 1.00 mm. 7 SAE NC thread dies sizes: 5/8”-11, 9/16”-12, 1/2”-13, 7/16”-14, 3/8”-16, 5/16”-18, 1/4”-20. 7 SAE NF Fine thread dies sizes: 5/8”-18, 9/16”-18, 1/2”-20, 7/16”-20, 3/8”-24, 5/16”-24, 1/4”-28. 1 SAE rethreader file, 8 sizes: 24, 20, 18, 16, 14, 13, 12, 11. 1 Metric rethreader file 8 sizes: 3.00 mm, 2.50 mm, 2.00 mm, 1.75 mm, 1.50 mm, 1.25 mm, 1.00 mm, 0.75 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- KRAFT TOOL Cement Trowel, Gold SS, 20x5", Pro-Form (CF549PF)
- BLACK & DECKER Sole Plate (581268-00)
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (86653D2B31145)
- LOCK TECHNOLOGY SAE THREAD CHASER SOCKET KIT (LT999)
- LANG TOOLS Fractional SAE and Metric Thread Restorer 48-Piece Kit (971)
- OTC Metric Thread Chaser Dies, 3 Pc (202817)
- LISLE Soot Sensor Thread Chaser M22 x 1.5 (12180)
- ISN TOOL WEB Thrd Chaser Outside (OTC7402)
- LANG TOOLS 15pc Master Metric Thread Re (2584)
- OTC Thread Chaser, Standard (7402)
- Urrea Thread Chasers and Sets