Shop All Impact Sockets
Urrea
Thin-wall deep wheel protective impact socket, 7/8 mm
Mfr # 7328P
Zoro # G9749431
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-11/16"
- Material Steel
- Socket Type Thin-wall deep wheel protective impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7328P
- Zoro # G9749431
- UPC # 660731697667
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 3-11/16" |
Details
Material | Steel |
Socket Type | Thin-wall deep wheel protective impact sockets |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features protective sleeves and plastic inserts preventing scratching of wheels and lug nut. Heavy-duty chrome molybdenum. 7/8" opening size. 3-11/16" length. 1-17/64" nut end outside diameter. 1-11/32" drive end outside diameter. 1" nut depth. Color green.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive, T25 Torx(R) Socket (1820S4)
- J.W. WINCO J.W. Winco EN5337.5 Solid Five Lobed Knob, 0.75", 1/4"-20 (5337.4-1.26-1/4X20-0.75-ST)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055M)
- URREA 3/4" drive 6-point short impact socket 1-7/16" (7523)
- URREA 3/8" Drive 6-Pt Magnetic Deep Impact Socket 7/16" (7714HM)
- URREA 1" drive 6-point short impact socket 1-7/8" (10030)
- URREA 1" Drive 6-Point Short Impact Socket 36MM (10036M)
- URREA 3/4" drive 6-point deep impact socket 1-1/8" (7518L)
- URREA 1/2" drive, 6-pt short impact socket 17MM (7417M)
- URREA 3/8" drive, 6-point deep impact socket 8MM (7008M)
- Urrea Impact Sockets