Shop All Impact Sockets
Urrea
Thin-wall deep wheel protective impact socket, 21 mm
Mfr # 7321MP
Zoro # G9750883
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-11/16"
- Material Steel
- Socket Type Thin-wall deep wheel protective impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7321MP
- Zoro # G9750883
- UPC # 660731697650
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 3-11/16" |
Details
Material | Steel |
Socket Type | Thin-wall deep wheel protective impact sockets |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features protective sleeves and plastic inserts preventing scratching of wheels and lug nut. Heavy-duty chrome molybdenum. 21 mm opening size. 3-11/16" length. 1-7/32" nut end outside diameter. 1-7/32" drive end outside diameter. 1" nut depth. Color red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Feeding Sheave for 3" Conduit (530FS)
- TEKTON 1/4 Inch Hex Bit Set with Rail, 9-Piece (5/64-1/4 in.) (DZX93001)
- KESON 50 ft/15m Tape Measure, 3/8 in Blade (ST18M503X)
- WESTWARD General Purpose File Set, Ergonomic, 5 PC (1NFK7)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-1/4" (7536T)
- URREA Pin for impact socket 1"x1-23/32" (10000P1)
- URREA 1" Drive 12-Point Short Impact Socket 1-3/8" (10022T)
- URREA 3/8" drive, 6-point short impact socket 5/8" (7220H)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-3/16" (7535T)
- URREA 1/2" drive, 6-pt short impact socket 14MM (7414M)
- TEKTON 3/8 Inch Drive x 18 mm 12-Point Impact Socket (SID12318)
- Urrea Sockets & Ratchets