Shop All Tool Belts & Pouches
Urrea
Tanned leather, Brown, Leather
Mfr # BN138
Zoro # G9833282
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Features Tanned leather
- Weight 1.72
- Includes Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # BN138
- Zoro # G9833282
- UPC # 660731698206
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Width | 14.17 in |
Depth | 1.18 in |
Dimensions | 9-1/2” - 12-1/2” |
Details
Item | Tanned leather |
Color | Brown |
Material | Leather |
Features | Tanned leather |
Weight | 1.72 |
Includes | Belt |
Description
The URREA 10 pocket tool pouch is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is made from oil-tanned leather designed to work on extreme weather. Includes belt. 10" x 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece (22N849)
- BON TOOL Bon 11-389 Acid Brush, Tampico/Palmyra 6" X 2" (11-389)
- DRANO Snake Plus Drain Cleaning Kit (70241)
- APEX TOOL GROUP Torx Insert Bix Tamper, T20 2 In (440-TX-20-2)
- TOOLPRO Pouch, 8 Pocket Top Grain Leather Drywall Pouch Left Handed, Leather (TP00486)
- KLEIN TOOLS Black Leather 5 Pockets, 5126 (5126)
- GATORBACK Hammer Holster (602)
- KLEIN TOOLS Black Ballistic Nylon 15 Pockets, 5243 (5243)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather (5460)
- ERGODYNE Tool Apron, Tool Apron, Gray, Cotton, 16 Pockets (13690)
- GATORBACK Molded Air-Channel Suspenders (B606)
- Urrea Tool Belts & Pouches