Shop All Tool Belts & Pouches
Urrea
Tanned leather, Brown, Leather
Mfr # BN136
Zoro # G9830430
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Features Tanned leather
- Weight 1.49
- Width 10.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # BN136
- Zoro # G9830430
- UPC # 660731662108
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Width | 10.63 in |
Depth | 4.72 in |
Dimensions | 9-11/32” - 11-7/16” |
Details
Item | Tanned leather |
Color | Brown |
Material | Leather |
Features | Tanned leather |
Weight | 1.49 |
Includes | Belt |
Description
The URREA 9 pocket tool pouch is a top-quality choice for any need of organization and storage. It has an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This oil-tanned leather bag is made to work on extreme weather conditions. It includes a belt which you can use as an additional support during your work or as a replacement for standard belts. The URREA BN136 9 pocket tool pouch is designed to meet your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 24MM STANDARD UNIVERSAL (GP2124UM)
- PROTO Punch, Roll Pin, 7/32 In (J49732)
- PROTO SKT 1/4DR 14MM 6PT DEEP (PO4714LM)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D22,22R WMP35)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrench Pouch, 8-19mm, 12 Tool, Red, Woven Polyester Fabric, 12 Pockets (ORG27212)
- GATORBACK Small Super Tray Tool Carrier (707)
- KLEIN TOOLS Tool Suspenders, Suspenders, Black, Nylon (5717)
- BUCKET BOSS Tool Pouch, Handymans Holster, 5 Pocket, 600 Poly Ripstop Fabric, 5 Pockets (50300)
- FASTCAP Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (SPEEDCLIP)
- TEKTON 8-Tool Box End Wrench Pouch 1/4 - 1-1/4in. (ORG27708)
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- Urrea Tool Belts & Pouches