Shop All Tool Belts & Pouches
Urrea
Tanned leather, Brown, Leather
Mfr # BN134
Zoro # G9837683
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Features Tanned leather
- Weight 3.97
- Includes Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # BN134
- Zoro # G9837683
- UPC # 660731662085
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Depth | 3.35 in |
Width | 9.25 in |
Dimensions | 12” x 23-13/16” |
Details
Item | Tanned leather |
Color | Brown |
Material | Leather |
Features | Tanned leather |
Weight | 3.97 |
Includes | Belt |
Description
The URREA 16 pocket tool pouch is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is made from oil-tanned leather designed to work on extreme weather. Heavy-duty belt with buckle. Includes belt. 4-1/2" x 13-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64880)
- OUTPAK WASHOUT PVC Disposable Construction Washout, 8FT (965-001440)
- URREA Polished ball pein head hammer 32 oz (1332P)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29115)
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-CF-BLK (LSURGE-CF-BLK)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 27 Pockets, 5710XL (5710XL)
- ERGODYNE Tool Apron, Tool Apron, Gray, Cotton, 16 Pockets (13690)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 12 Pockets (13T128)
- MCGUIRE NICHOLAS Quad Single Tool Pouch (039-Q)
- DICKIES Rigid Nail / Screw Work Pouch with Tape Measure Clip (57101)
- Urrea Tool Belts & Pouches