Shop All Hex Keys
Urrea
T9 Industrial grande short L-type Torx Hex Key
Mfr # 49T9
Zoro # G9835769
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Measurement Type Torx
- Length Family Short
- Tether Ready No
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T9 |
Length Family | Short |
Details
Finish | Phosphatized |
Measurement Type | Torx |
Tether Ready | No |
Number of Tips | 2 |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Material | Steel |
Description
Torx hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: T9. Length: 1-7/8”. Shank length: 0.61".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1223/64)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCJ6)
- PROTO 1/2 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J7421MT)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- URREA T40 Industrial grande short L-type Torx Hex Key (49T40)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA Ball Hex Key 9" T-Hdle 3/32" (46406LBGP)
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- URREA 1/16" Industrial grade ball end L-type Hex Key (49-1/16BP)
- EKLIND HEX KEY PWR TBALL5/32 9"" (61810)
- Urrea Wrenches