Shop All Hex Keys
Urrea
T40 Industrial grande short L-type Torx Hex Key
Mfr # 49T40
Zoro # G9820420
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Key Shape L-Shape
- Tether Ready No
- Grip Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | T40 |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Tether Ready | No |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Measurement Type | Torx |
Number of Tips | 2 |
Description
Torx hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: T40. Length: 3”. Shank length: 1.03".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 7 in. Premium Deep Turbo Cut Diamond Blade (B1539D)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 17/64 (47717)
- WESTCOTT Rulers, 24" Zero Center Stainless Steel Ruler (ZC-24)
- PROTO Socket Clip, 1/2 " Dr (J2592)
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- URREA 14 Mm Industrial Grade Metric Short L-Type Hex Key (49-14)
- URREA 3/32" Industrial grade ball end L-type Hex Key (49-3/32BP)
- URREA 7/64" Industrial grade long L-type Hex Key (49-7/64L)
- URREA Hex Key 9" T-Hdle 3/8" (46424LGP)
- EAZYPOWER Hex Key Power Bit, 1/8" (73213/B)
- Urrea Hex Keys & Hex Key Sets