Shop All Multi-Bit Screwdrivers
Urrea
T30X1" Heavy-duty 1/4” hex drive torx® screwdriver bits
Mfr # 23032X
Zoro # G9798361
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.24
- Handle Material Steel
- Includes Hex drive torx screwdriver bits, 5 pieces
- Primary Application Heavy duty
- Nut Driver Handle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 23032X
- Zoro # G9798361
- UPC # 660731900965
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 0.24 |
Tip size | T30 |
Details
Handle Material | Steel |
Includes | Hex drive torx screwdriver bits, 5 pieces |
Item | Bits |
Primary Application | Heavy duty |
Nut Driver Handle Color | Silver |
Description
Ideal for general use with hand tools. These bits are highly resistant to wear, prolonging their useful life. Made with S2 steel. Designed to be used on hand tools supporting low-torque applications. Low-hardening heat treatment. Tip size: T30. Tip Diameter: 0.216". Total length: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J7232H)
- BOSCH Hammer Core Bit, 2-5/8 In. (HC7503)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 8mm (84331N)
- LENOX Utility Knife Utility, 5 1/2 in L (20353-SSRK1)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- URREA 1/4" Pear Head Hex bit ratchet (4749T)
- URREA Magnetic interchangeable bit screwdriver for 1/4 hex bits (9300MS)
- URREA Revolver Type Screwdriver with spanner and tamper tips 15 in 1 (9315MT)
- URREA 1/4 Inch Revolver Type Screwdriver with Conventional bits 15 in 1 (9315MS)
- URREA Urrea 15-1 Interchangeable Bit Screwdriver, 9315MS, 8 1/2" Long, 15 Bits (9315MS)
- CRAFTSMAN Multi-Bits Screwdriver, 3" L, 6 pcs. (CMHT68000)
- Urrea Multi-Bit Screwdrivers